- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 11/16 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 9 3/4 in Bolt Hole Spacing
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 225 °F |
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Locking Device | Single Setscrew Locking Collar |
| Base Length | 13 in |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.6875 in |
| Series | 2000 |
| Size Code | 9 |
| End Type | Two Open Auxiliary Cap Seals |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Lubrication | Exxon Ronex MP |
| Base Width | 3 7/8 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/8 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Length | 1 5/8 in |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 9 3/4 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 2 1/16 in |
| Housing Height | 6 23/32 in |
| Length Through Bore | 4 in |
| RPM [Max] | 1700 rpm |
| Housing Construction | 1 Piece |
| Weight | 32.0 LB |
| EAN or UPC | 793699952742 |

