- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2" Shaft
- 2 1/2" Base to Center
- 7" Bolt Centers
| Bearing Design | Non-Expansion |
| RPM [Max] | 2500 rpm |
| Seal Type | Heavy Contact Seals |
| Base Width | 2 7/8 in |
| Series | 2000 |
| Bolt Hole Length | 1 1/4 in |
| Bolt Holes | 2 |
| Shaft Dia. | 2 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Base Height | 1 7/16 in |
| Size Code | 6 |
| Pillow Block Type | Thru-Bolt |
| End Type | Two Open Auxiliary Cap Seals |
| Housing Height | 4 3/4 in |
| Length Through Bore | 5.5625 in |
| Base Length | 9 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 7 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Weight | 16.8 LB |
| EAN or UPC | 698210201012 |

