- Top Angle Protected Screw Take-Up Type
- 2 7/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Shaft Dia. | 2.4375 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Take-Up Types | Top Angle Protected Screw |
| Type | Spherical Roller Bearing |
| Travel | 18 in |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 72.0 LB |
| EAN or UPC | 698210860042 |

