- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 4 15/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 5 in |
| Shaft Dia. | 4.9375 in |
| Shape | Square |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| End Type | Two Open Auxiliary Cap Seals |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Design | Fixed |
| Weight | 193.0 LB |
| EAN or UPC | 698210922177 |

