- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/8 in Shaft Diameter
| Locking Device | Shurlok Adapter Mounted |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.375 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Weight | 23.0 LB |
| EAN or UPC | 662864355902 |

