- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 1/2 in Shaft Diameter
| Base Length | 16 1/2 in |
| Housing Height | 9 3/8 in |
| Locking Device | Double Setscrew Locking Collar |
| Base Height | 2 3/4 in |
| Seal Type | Heavy Contact Seals |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 13 1/2 in |
| Housing Material | Cast Iron |
| Series | ZEP Series |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| End Type | Two Open Auxiliary Cap Seals |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 12 7/8 in |
| Shaft Dia. | 4.5 in |
| Size Code | 12 |
| Base Width | 4 5/8 in |
| Bolt Hole Spacing Range [Max] | 14 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 4 |
| Inch/Metric | Inch |
| Weight | 103.0 LB |
| EAN or UPC | 698210001520 |

