- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
| Seal Type | Heavy Contact Seals |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 3.9375 in |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 80.2 LB |
| EAN or UPC | 793699468908 |

