- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
| Base Length | 14 in |
| Seal Type | Heavy Contact Seals |
| Bolt Size | 3/4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 10 9/16 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Locking Device | Double Setscrew Locking Collar |
| Size Code | 10 |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Fixed |
| Base Height | 2 1/4 in |
| Series | ZEP Series |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.4375 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Two Open Auxiliary Cap Seals |
| Bolt Hole Spacing Range [Max] | 11 7/16 in |
| Insert Type | Steel Insert |
| Housing Height | 7 1/2 in |
| Base Width | 4 1/2 in |
| Bolt Hole Spacing | 11 in |
| Handle / Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Weight | 45.2 LB |
| EAN or UPC | 698210944629 |

