- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
| Seal Type | Heavy Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Shaft Dia. | 3.4375 in |
| Handle / Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Weight | 42.5 LB |
| EAN or UPC | 793699361131 |

