- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 3/16 in Shaft Diameter
| Flange Type | 4-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 3.1875 in |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Weight | 45.0 LB |
| EAN or UPC | 793699670028 |

