- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
| Bolt Size | 5/8 in |
| Bearing Design | Fixed |
| Temperature Range [Max] | 200 °F |
| Flange Type | 2-Bolt Flange |
| Housing Height | 5 7/16 in |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Temperature Range [Min] | -20 °F |
| Base Length | 10 1/2 in |
| Seal Type | Heavy Contact Seals |
| Base Width | 2 5/8 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 7 13/16 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| End Type | Two Open Auxiliary Cap Seals |
| Series | ZEP Series |
| Lubrication | Relubricatable |
| Size Code | 8 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 8 3/4 in |
| Length Through Bore | 3.5 in |
| Shaft Dia. | 2.4375 in |
| Base Height | 1 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Weight | 23.8 LB |
| EAN or UPC | 698210685515 |

