- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 in Shaft Diameter
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Seal Type | Heavy Contact Seals |
| Weight | 15.6 LB |
| EAN or UPC | 698210912345 |

