- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Series | 6000 |
| Bearing Design | Fixed |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Range [Max] | 3.9375 in |
| Bore Range [Min] | 1.4375 in |
| Shape | Square |
| Shaft Dia. | 2.4375 in |
| Locking Device | Shurlok Adapter Mounted |
| End Type | Two Open Auxiliary Cap Seals |
| Bearing Type | Spherical Roller Bearing |
| Weight | 26.0 LB |
| EAN or UPC | 698210205881 |

