Rexnord Corp.
AMBR6311
6000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #106396457
- Spherical Roller Bearing Cartridge Unit
- 3 11/16 in Shaft Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Locking Device | Shurlok Adapter Mounted |
| Lubricant Type | Exxon Ronex MP |
| Flange Pilot Diameter | 8 1/8 in |
| Bolt Size | 3/4 in |
| Series | 6000 |
| Bolt Hole Spacing | 6 5/8 in |
| Bolt Circle Radius | 4 11/16 in |
| Pilot Depth | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Thickness | 1 1/8 in |
| Type | Spherical Roller Bearing |
| Locknut Outside Diameter | 5 43/64 in |
| RPM [Max] | 1200 rpm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Set Screw Torque | 290 to 325 in lb |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 5.78125 in |
| Bore Dia. [Min] | 1 7/16 in |
| Flange Type | 4-Bolt Flange |
| Shape | Round |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3.6875 in |
| Bore Dia. [Max] | 6 15/16 in |
| Housing Length | 10 7/8 in |
| Weight | 65.0 LB |
| EAN or UPC | 662864670654 |
