Rexnord Corp.
AMBR2315
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101585459
- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Min] | 3/4 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Shape | Round |
| RPM [Max] | 1200 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Max] | 4 in |
| Bolt Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 5.0625 in |
| Collar O.D. | 5 5/8 in |
| Series | 2000 |
| Flange Thickness | 1 1/8 in |
| Shaft Dia. | 3.9375 in |
| Pilot Depth | 1 1/2 in |
| Flange Pilot Diameter | 8 1/8 in |
| Type | Spherical Roller Bearing |
| Bolt Circle Radius | 4 11/16 in |
| Set Screw Torque | 1350 in lb |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Length | 10 7/8 in |
| Bolt Hole Spacing | 6 5/8 in |
| Flange Type | 4-Bolt Flange |
| Weight | 64.0 LB |
| EAN or UPC | 793699971286 |
