- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
- 4 15/16 in Center Line To Base Dimension
| Lubrication | Exxon Ronex MP |
| Base Height | 1 25/32 in |
| Temperature Range [Max] | 225 °F |
| End Type | Two Open Auxiliary Cap Seals |
| Bolt Hole Spacing - Width | 2.75 in |
| Length Through Bore | 5.78125 in |
| Locking Device | Shurlok Adapter Mounted |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Center Line to Base Dimension [Min] | 4 15/16 in |
| Housing Height | 10 5/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Bolt Hole Spacing Range [Min] | 12 19/32 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Bolt Holes | 4 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Series | 6000 |
| Bolt Size | 3/4 in |
| Collar O.D. | 5 43/64 in |
| RPM [Max] | 1200 rpm |
| Size Code | 11 |
| Base Width | 4 3/4 in |
| Bolt Hole Length | 1 53/64 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 3.9375 in |
| Bolt Hole Spacing | 13 35/64 in |
| Handle / Housing Material | Cast Iron |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Base Length | 16 1/2 in |
| Weight | 124.0 LB |
| EAN or UPC | 793699992144 |

