- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 6 1/2 in Shaft Diameter
- 7 1/2 in Center Line To Base Dimension
| Bolt Size | 1 in |
| Length Through Bore | 8.75 in |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 in NPT |
| Shaft Dia. | 6.5 in |
| Locking Device | Double Setscrew Locking Collar |
| Base Height | 3 in |
| Base Width | 7 1/8 in |
| Bolt Hole Length | 2 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Height | 15 3/4 in |
| Dynamic Load Rating | 309860 lbf |
| Center Line to Base Dimension [Min] | 7 1/2 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 700 rpm |
| Base Length | 26 3/4 in |
| Temperature Range [Max] | 225 °F |
| Weight | 465.0 LB |
| EAN or UPC | 793699944471 |

