- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 5 7/16 in Shaft Diameter
- 6 11/16 in Center Line To Base Dimension
| Center Line to Base Dimension [Min] | 6 11/16 in |
| Housing Height | 13 11/16 in |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/4 in NPT |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 5.4375 in |
| Base Height | 2 5/8 in |
| RPM [Max] | 900 rpm |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 1 in |
| Locking Device | Double Setscrew Locking Collar |
| Base Length | 22 in |
| Dynamic Load Rating | 229620 lbf |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Lubrication | Exxon Ronex MP |
| Base Width | 6 1/4 in |
| Bolt Hole Length | 2 in |
| Length Through Bore | 8 in |
| Weight | 296.0 LB |
| EAN or UPC | 793699944433 |

