- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 7/16 in Shaft Diameter
- 6 in Center Line To Base Dimension
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | 3.25 in |
| Bearing Design | Fixed |
| Base Height | 2 1/16 in |
| Bolt Holes | 4 |
| Housing Height | 11 7/8 in |
| Bolt Hole Spacing Range [Max] | 16 in |
| Flange Type | 4-Bolt Flange |
| Size Code | 12 |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Shurlok Adapter Mounted |
| Series | 6000 |
| Collar O.D. | 6 1/16 in |
| Base Length | 18 3/8 in |
| Lubrication | Relubricatable |
| Base Width | 5 1/8 in |
| Shaft Dia. | 4.4375 in |
| Bolt Hole Spacing Range [Min] | 14 1/2 in |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Length Through Bore | 6.25 in |
| Bolt Size | 7/8 in |
| Housing Material | Cast Iron |
| End Type | Two Open Auxiliary Cap Seals |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 15 1/4 in |
| Bolt Hole Length | 1 3/4 in |
| Inch/Metric | Inch |
| RPM [Max] | 1100 rpm |
| Center Line to Base Dimension [Min] | 6 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Weight | 173.0 LB |
| EAN or UPC | 793699992243 |

