- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 125 mm Shaft Diameter
- 6 in Center Line To Base Dimension
| Center Line to Base Dimension [Min] | 6 in |
| Base Length | 19.7 in |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Exxon Ronex MP |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Size | 1 in |
| Grease Fitting Size | 1/8 in NPT |
| Base Height | 2 1/16 in |
| Housing Height | 12 9/16 in |
| Flange Type | 4-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Dynamic Load Rating | 191100 lbf |
| Length Through Bore | 7.9375 in |
| Shaft Dia. | 125 mm |
| Base Width | 5 7/8 in |
| Locking Device | Shurlok Adapter Mounted |
| Bolt Hole Length | 1 15/16 in |
| Bearing Design | Fixed |
| RPM [Max] | 1000 rpm |
| Weight | 242.0 LB |
| EAN or UPC | 698210204051 |

