- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 3 15/16" Shaft
- 4 1/4" Base to Center
- 12 1/2" Bolt Centers
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collars |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Base Height | 2 5/8 in |
| Base Length | 15 1/4 in |
| Bolt Size | 3/4 in |
| Housing Material | Cast Iron |
| Size Code | 11 |
| Bearing Design | Non-Expansion |
| End Type | Two Open Auxiliary Cap Seals |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 8 5/8 in |
| Bolt Hole Spacing | 12 1/2 in |
| Bolt Hole Spacing - Width | 2.25 in |
| RPM [Max] | 1200 rpm |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 8.3125 in |
| Series | 5000 |
| Bolt Holes | 4 |
| Inch/Metric | Inch |
| Bolt Hole Length | 1 1/4 in |
| Base Width | 4 1/2 in |
| Shaft Dia. | 3.9375 in |
| Weight | 80.2 LB |
| EAN or UPC | 698210922245 |

