- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 1 15/16" Shaft
- 2 1/4" Base to Center
- 6 1/4" Bolt Centers
| Bolt Hole Length | 15/16 in |
| Bolt Holes | 2 |
| Base Length | 8 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 6 1/4 in |
| Lubrication | Relubricatable |
| Base Height | 1 1/4 in |
| Housing Height | 4 9/16 in |
| Series | 3000 |
| Inch/Metric | Inch |
| RPM [Max] | 2500 rpm |
| End Type | Two Open Auxiliary Cap Seals |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 5.5625 in |
| Bearing Design | Non-Expansion |
| Size Code | 6 |
| Base Width | 2 7/16 in |
| Shaft Dia. | 1.9375 in |
| Seal Type | Heavy Contact Seals |
| Bolt Size | 5/8 in |
| Weight | 14.0 LB |
| EAN or UPC | 698210912710 |

