- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 3/16" Shaft
- 3 3/4" Base to Center
- 10" Bolt Centers
| Seal Type | Heavy Contact Seals |
| Base Length | 13 3/16 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 10 in |
| Bolt Holes | 2 |
| RPM [Max] | 1400 rpm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 1 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Size Code | 10 |
| Series | 2000 |
| Bolt Size | 7/8 in |
| End Type | Two Open Auxiliary Cap Seals |
| Shaft Dia. | 3.1875 in |
| Length Through Bore | 6.9375 in |
| Housing Height | 7 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 7/16 in |
| Base Height | 1 7/8 in |
| Weight | 41.8 LB |
| EAN or UPC | 698210001230 |

