- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 50 mm Shaft Diameter
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Handle / Housing Material | Cast Steel |
| Shaft Dia. | 50 mm |
| Bearing Type | Spherical Roller Bearing |
| Weight | 13.75 LB |
| EAN or UPC | 698210001049 |

