- A520 Engineered Steel Drive Chain, Offset Sidebar
- 2.563" Pitch
| Pin Material | Steel |
| Rated Working Load | 2700 lbs |
| Roller Dia. | 1.13 in |
| Link Plates Thickness | 1.19 in |
| Type | N/A |
| Chain Series | A520 |
| Package Type | 10 Foot Box |
| Material | Steel |
| Thickness | 1.13 in |
| Roller Width | 1.02 in |
| Pin Overall Length | 2.33 in |
| Pin Diameter | 1/2 in |
| Chain Pitch | 2.563 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Weight | 4.5 LB |
| EAN or UPC | 698210073602 |

