- Spherical Roller Bearing Insert
- 6 7/16 in Inner Diameter
- 12.601 in Outer Diameter
- Adapter Mounted Locking Device
| Bearing Type | Spherical Roller Bearing |
| O.D. | 12.601 in |
| Bore Dia. [Min] | 1 15/16 in |
| Length Through Bore | 7.74 in |
| Locking Device | Adapter Mounted |
| Inner Ring Hub Diameter | 8.05 in |
| Overall Width | 4.28 in |
| I.D. | 6 7/16 in |
| Locking Collar Width | 1.24 in |
| Series | 9000 |
| Housing Fillet Radius | 0.06 in |
| Bore Dia. [Max] | 6 7/16 in |
| Weight | 98.0 LB |
| EAN or UPC | 698210707521 |

