- Spherical Roller Bearing Insert
- 5 3/16 in Inner Diameter
- 11.420 in Outer Diameter
- Adapter Mounted Locking Device
| Bore Dia. [Max] | 6 7/16 in |
| Length Through Bore | 7.31 in |
| Locking Collar Width | 1.18 in |
| Bore Dia. [Min] | 1 15/16 in |
| Series | 9000 |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Hub Diameter | 7.2 in |
| I.D. | 5 3/16 in |
| Overall Width | 4.01 in |
| O.D. | 11.42 in |
| Housing Fillet Radius | 0.05 in |
| Weight | 87.0 LB |
| EAN or UPC | 698210707484 |

