- Spherical Roller Bearing Insert
- 4 3/16 in Inner Diameter
- 9.057 in Outer Diameter
- Adapter Mounted Locking Device
| Housing Fillet Radius | 0.05 in |
| Locking Device | Adapter Mounted |
| O.D. | 9.057 in |
| Locking Collar Width | 0.93 in |
| Series | 9000 |
| Bore Dia. [Max] | 6 7/16 in |
| Inner Ring Hub Diameter | 5 3/4 in |
| Bore Dia. [Min] | 1 15/16 in |
| I.D. | 4 3/16 in |
| Overall Width | 3.56 in |
| Length Through Bore | 6.74 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 48.6 LB |
| EAN or UPC | 698210707460 |

