- Spherical Roller Bearing Insert
- 3 7/16 in Inner Diameter
- 7.086 in Outer Diameter
- Adapter Mounted Locking Device
| Series | 9000 |
| Temperature Range [Max] | 225 °F |
| Locking Device | Adapter Mounted |
| Bore Dia. [Min] | 1 15/16 in |
| Dynamic Load Rating | 130970 lbf |
| Length Through Bore | 5.07 in |
| I.D. | 3 7/16 in |
| Inner Ring Hub Diameter | 4.56 in |
| Static Load Rating [Max] | 137000 lbf |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 2 3/4 in |
| O.D. | 7.086 in |
| Material | Steel |
| Locking Collar Width | 0.83 in |
| Bore Dia. [Max] | 6 7/16 in |
| Size Code | 11 |
| Static Load Rating | 137000 lbf |
| Weight | 24.0 LB |
| EAN or UPC | 662864306287 |

