Skip to content Skip to navigation menu
9000 Series Spherical Roller Bearing Insert

9307U

9000 Series Spherical Roller Bearing Insert
Item #101158357
  • Spherical Roller Bearing Insert
  • 3 7/16 in Inner Diameter
  • 7.089 in Outer Diameter
  • Adapter Mounted Locking Device
9000 Series Spherical Roller Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Insert
  • 3 7/16 in Inner Diameter
  • 7.089 in Outer Diameter
  • Adapter Mounted Locking Device

features

  • Shaft ready: prelubricated with standard grease for normal operation
  • other lubricants available for special conditions
  • Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
  • Integral self-alignment: Rex® Roller Bearings represent the continuation of 80 years of bearing technology and experience built upon the original Shafer design, consisting of: an inner race which forms a segment of a sphere
  • rollers shaped concave
  • Design allows the inner race to misalign freely in any direction up to 1 1/2° from center, 5/16" per foot of shaft length
  • Rollers are aligned by the retainers and the outer races, so despite misalignment the roller load is always equally distributed: this prevents high edge load stresses on the rollers, which in turn means that it is not necessary to derate Rex Bearings f
  • By design, Rex Bearings accept both radial and thrust loads under static, oscillatory, or dynamic conditions: load is taken on the roller raceways, not the roller ends, meaning that when thrust loaded up to their allowable limit, Rex Bearings do not ex
Inner Ring Hub Diameter 4.56 in
Locking Collar Width 0.83 in
Bore Dia. [Min] 1 15/16 in
Enclosure Open
I.D. 3 7/16 in
Length Through Bore 5.01 in
Seal Type Unsealed
Bearing Type Spherical Roller Bearing
Bore Type Round Bore, Inch Type
Lubrication Relubricatable
Bore Dia. [Max] 6 7/16 in
Housing Fillet Radius 0.05 in
Size Code 11
Locking Device Adapter Mounted
O.D. 7.089 in
Series 9000
Material Steel
Overall Width 2 3/4 in
Outer Ring Width 2 3/4 in
Weight 24.0 LB
EAN or UPC 698210635435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison