- Spherical Roller Bearing Insert
- 3 3/16 in Inner Diameter
- 7.089 in Outer Diameter
- Adapter Mounted Locking Device
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 2 3/4 in |
| Inner Ring Hub Diameter | 4.56 in |
| I.D. | 3 3/16 in |
| Locking Collar Width | 0.83 in |
| Bore Dia. [Min] | 1 15/16 in |
| O.D. | 7.089 in |
| Housing Fillet Radius | 0.05 in |
| Series | 9000 |
| Locking Device | Adapter Mounted |
| Bore Dia. [Max] | 6 7/16 in |
| Length Through Bore | 5.01 in |
| Weight | 26.0 LB |
| EAN or UPC | 698210635428 |

