- Spherical Roller Bearing Insert
- 3 in Inner Diameter
- 5.907 in Outer Diameter
- Adapter Mounted Locking Device
| I.D. | 3 in |
| Locking Collar Width | 0.72 in |
| Bearing Type | Spherical Roller Bearing |
| Series | 9000 |
| Locking Device | Adapter Mounted |
| Bore Dia. [Min] | 1 15/16 in |
| Overall Width | 2.31 in |
| O.D. | 5.907 in |
| Bore Dia. [Max] | 6 7/16 in |
| Housing Fillet Radius | 0.05 in |
| Inner Ring Hub Diameter | 3.98 in |
| Length Through Bore | 4.24 in |
| Weight | 12.5 LB |
| EAN or UPC | 698210025458 |

