- 18 Tooth
- 2.500" Chain Pitch
- Cast Iron Yes Sprocket
| Chain No. | SM120, 9250 |
| Chain Pitch | 2.5 in |
| Width Across Teeth | 0.75 in |
| Pitch Diameter | 9.66 in |
| Bore Dia. [Max] | 2 1/2 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Strands | Single |
| Material | Cast Iron |
| No. of Teeth | 18 |
| Hub Dia. | 4 in |
| Hub Length Thru | 3 in |
| Weight | 18.0 LB |
| EAN or UPC | 698210683818 |

