- 10 Tooth
- 2.500" Chain Pitch
- Cast Iron Yes Sprocket
| No. of Teeth | 10 |
| Chain No. | SM120, 9250 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 2.5 in |
| Pitch Diameter | 8.09 in |
| Material | Cast Iron |
| Hub Length Thru | 3 in |
| Width Across Teeth | 0.75 in |
| Hub Dia. | 4 in |
| Chain Strands | Single |
| Bore Dia. [Max] | 2 1/2 in |
| Weight | 19.0 LB |
| EAN or UPC | 698210806279 |

