- Spherical Roller Bearing Insert
- 2 15/16 in Inner Diameter
- 5.905 in Outer Diameter
- Adapter Mounted Locking Device
| Locking Device | Adapter Mounted |
| Overall Width | 2.31 in |
| Series | 9000 |
| Bore Dia. [Min] | 1 15/16 in |
| I.D. | 2 15/16 in |
| Static Load Rating | 90700 lbf |
| Static Load Rating [Max] | 90700 lbf |
| Bore Dia. [Max] | 6 7/16 in |
| O.D. | 5.905 in |
| Inner Ring Hub Diameter | 3.98 in |
| Temperature Range [Max] | 225 °F |
| Size Code | 10 |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 84330 lbf |
| Length Through Bore | 4.25 in |
| Locking Collar Width | 0.72 in |
| Material | Steel |
| Weight | 12.9 LB |
| EAN or UPC | 793699302219 |

