- Spherical Roller Bearing Insert
- 2 3/16 in Inner Diameter
- 4.333 in Outer Diameter
- Adapter Mounted Locking Device
| Housing Fillet Radius | 0.05 in |
| Locking Collar Width | 0.62 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 15/16 in |
| O.D. | 4.333 in |
| Inner Ring Hub Diameter | 2.9 in |
| I.D. | 2 3/16 in |
| Series | 9000 |
| Length Through Bore | 3.34 in |
| Locking Device | Adapter Mounted |
| Bore Dia. [Max] | 6 7/16 in |
| Overall Width | 1 3/4 in |
| Weight | 5.3 LB |
| EAN or UPC | 698210677800 |

