- 1000 Chain Number
- 18 Teeths
- Molded Split Sprocket Style
- Square Bore Style
| Sprocket Style | Molded Split |
| Material | Nylon |
| No. of Teeth | 18 |
| Pitch Diameter | 146.3 mm |
| Chain No. | 1000 |
| Bore Type | Shaft-Ready |
| Bore Style | Square Bore |
| Body Style | Block |
| Finished Bore | 1 1/2 in |
| Weight | 0.639 LB |
| EAN or UPC | 793699538991 |

