- 1000 Chain Number
- 18 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Bore Style | Round Bore |
| Finished Bore | 1 1/4 in |
| Sprocket Style | Molded Split |
| Bore Type | Shaft-Ready |
| Body Style | Block |
| Material | Nylon |
| Pitch Diameter | 146.3 mm |
| No. of Teeth | 18 |
| Chain No. | 1000 |
| Keyway | 1 |
| Weight | 0.88 LB |
| EAN or UPC | 698210028527 |

