- 1000 Chain Number
- 18 Teeths
- Molded Split Sprocket Style
- Square Bore Style
| Finished Bore | 40 mm |
| Pitch Diameter | 146.3 mm |
| Bore Type | Shaft-Ready |
| No. of Teeth | 18 |
| Bore Style | Square Bore |
| Chain No. | 1000 |
| Sprocket Style | Molded Split |
| Material | Nylon |
| Body Style | Block |
| Weight | 1.0 LB |
| EAN or UPC | 793699937954 |

