- 1000 Chain Number
- 18 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Sprocket Style | Molded Split |
| Keyway | 1 |
| Chain No. | 1000 |
| Pitch Diameter | 146.3 mm |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Bore Style | Round Bore |
| Finished Bore | 30 mm |
| Material | Nylon |
| No. of Teeth | 18 |
| Weight | 0.6 LB |
| EAN or UPC | 793699510751 |

