- 1000 Chain Number
- 16 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| No. of Teeth | 16 |
| Sprocket Style | Molded Split |
| Chain No. | 1000 |
| Body Style | Block |
| Keyway | 1 |
| Bore Style | Round Bore |
| Bore Type | Shaft-Ready |
| Material | Nylon |
| Finished Bore | 1 1/2 in |
| Pitch Diameter | 130.2 mm |
| Weight | 0.529 LB |
| EAN or UPC | 793699711912 |

