- 2010 Chain Number
- 16 Teeths
- Machined Non-Split Sprocket Style
- Square Bore Style
| No. of Teeth | 16 |
| Finished Bore | 1 1/2 in |
| Pitch Diameter | 260.4 mm |
| Material | Nylon |
| Sprocket Style | Machined Non-Split |
| Bore Style | Square Bore |
| Body Style | Block |
| Chain No. | 2010 |
| Bore Type | Shaft-Ready |
| Weight | 3.62 LB |
| EAN or UPC | 793699708011 |

