- 2010 Chain Number
- 8 Teeths
- Machined Non-Split Sprocket Style
- Square Bore Style
| Bore Type | Shaft-Ready |
| Pitch Diameter | 132.74 mm |
| Body Style | Block |
| Chain No. | 2010 |
| Material | UHMWP |
| Sprocket Style | Machined Non-Split |
| No. of Teeth | 8 |
| Bore Style | Square Bore |
| Finished Bore | 1 1/2 in |
| Weight | 0.59 LB |
| EAN or UPC | 793699547511 |

