- #881 Tabletop Sprocket
- 27 Tooth
- 7/8" Minimum Bore
| Pitch Diameter | 6.504 in |
| Bore Style | Minimum Bore |
| Sprocket Style | C |
| Length Through Bore | 1.625 in |
| Chain No. | 881 |
| Bore Range [Min] | 0.875 in |
| Width Across Teeth | 1.25 in |
| Material | Reinforced Nylon |
| Outside Dia. | 6.56 in |
| Effective No. of Teeth | 13 1/2 |
| No. of Teeth | 27 |
| Bore Range [Max] | 1.1875 in |
| Weight | 7.0 LB |
| EAN or UPC | 698210719425 |

