- #881 Tabletop Sprocket
- 25 Tooth
- 3/4" Minimum Bore
| Length Through Bore | 1.625 in |
| Sprocket Style | C |
| Outside Dia. | 6.07 in |
| Pitch Diameter | 6.032 in |
| Bore Range [Min] | 0.75 in |
| Material | Semi-Steel |
| Bore Range [Max] | 1.75 in |
| Chain No. | 881 |
| No. of Teeth | 25 |
| Bore Style | Minimum Bore |
| Effective No. of Teeth | 12 1/2 |
| Width Across Teeth | 1.25 in |
| Weight | 5.0 LB |
| EAN or UPC | 698210643218 |

