- #880 Tabletop Sprocket
- 9 Tooth
- 3/4" Minimum Bore
| Pitch Diameter | 4.386 in |
| Material | Semi-Steel |
| Width Across Teeth | 0.625 in |
| No. of Teeth | 9 |
| Bore Style | Minimum Bore |
| Bore Range [Max] | 1.75 in |
| Effective No. of Teeth | 9 |
| Chain No. | 880 |
| Length Through Bore | 1.625 in |
| Sprocket Style | C |
| Outside Dia. | 4.33 in |
| Bore Range [Min] | 0.75 in |
| Weight | 3.25 LB |
| EAN or UPC | 698210637644 |

