- MatTop Chain
- 1000 Chain Series
- Straight Running, Flush Grid Type
- 1 in Chain Pitch
- 33.465 in Module Width
| Material | Acetal |
| Module Width | 33.465 in |
| Lubrication | Internal |
| Color | Green |
| Chain Pitch | 1 in |
| Type | Straight Running, Flush Grid |
| High Temperatures | No |
| Pin Material | Polypropylene |
| Low Friction | No |
| Chain Series | 1000 |
| Weight | 3.345 LB |
| EAN or UPC | 698210153786 |

