- MatTop Chain
- 1000 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 26.772 in Module Width
| Module Width | 26.772 in |
| Material | Acetal |
| Lubrication | Internal |
| High Temperatures | No |
| Chain Pitch | 1 in |
| Type | Straight Running, Solid Top |
| Color | Green |
| Low Friction | No |
| Pin Material | Polypropylene |
| Chain Series | 1000 |
| Weight | 2.97 LB |
| EAN or UPC | 793699672633 |

