- MatTop Chain
- 1000 Chain Series
- Straight Running, Dynamic Transfer System Type
- 1 in Chain Pitch
- 3.346 in Module Width
| Color | Green |
| Pin Material | Polypropylene |
| Chain Pitch | 1 in |
| Low Friction | No |
| Module Width | 3.346 in |
| Lubrication | Internal |
| High Temperatures | No |
| Chain Series | 1000 |
| Material | Acetal |
| Type | Straight Running, Dynamic Transfer System |
| Weight | 1.33 LB |
| EAN or UPC | 793699516210 |

