- MatTop Chain
- 1000 Chain Series
- Straight Running, Raised Rib Type
- 1 in Chain Pitch
- 1.89 in Module Width
| Pin Material | Polypropylene |
| Module Width | 1.89 in |
| Chain Pitch | 1 in |
| Color | Green |
| Material | Acetal |
| Chain Series | 1000 |
| Low Friction | No |
| Type | Straight Running, Raised Rib |
| High Temperatures | No |
| Lubrication | Internal |
| Weight | 0.356 LB |
| EAN or UPC | 793699679069 |

